121936.00, Premium Eff., 1 HP, 1160 RPM, 208-230/460V, 145TC, TEFC, C-Face Rigid
- Mfr # 121936
- Zoro # G304931090
product price:Â
$
2,750.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121936
- Zoro #
- G304931090
- UPC #
- 69172008566
- Country of Origin
- United States
Description
General purpose, 3-phase motor: 1hp, 1160 rpm, totally-enclosed fan-cooled (tefc) enclosure, 145 frame, rigid c mount, 208-230/460v, 3ph, 60hz, name plate amps 3.6/1.8, continuous duty, 1.15 service factor, no thermal protection, efficiency: 80, efficiency type: epact, ambient 40 c, reverse rotation, shaft diameter 7/8.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.