This item is Discontinued.

No Product Image Available

1/4 Hp 50 Torque Gear Motor 50 in-lb Max. Torque, 90V DC Voltage (Discontinued)

  • Mfr # M1135045.00
  • Zoro # G3254959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1135045.00
Zoro #
G3254959
UPC #
691720091654
Country of Origin
United States

Dimensions

Height (Dimension O)
4.76 in
Length Less Shaft
12.63 in
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1 4/5 in
Overall Length
12.64 in
Keyway Size Type
0.18 in sq x 1.25 in
Dimension XH
8.14 in
Dimension XL
12.64 in
Overall Width
4 in
Output Connection Depth
1 13/16 in
Keyway Length
1 1/4 in
Housing Mount Hole Size
0.31 in
Output Shaft Length
1 13/16 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
3 in
Overall Height
6.58 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Length
3 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Motor Type
Gearmotor
Nameplate RPM
250 RPM
Max. Torque
50 in-lb
Overhung Load
235 lb
Rotation
CW/CCW
Gear Ratio
10:1
Input HP
1/4
Full Load Amps
2.3 A
Lubrication
Semi-Fluid Grease
Standards
CE Certified, CSA Certified, UL Recognized
Item
1/4 Hp 50 Torque Gear Motor
Reversible Shaft Output
Yes
Service Factor
1
Gearmotor Voltage
90V DC
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Insulation Class
H
Gear Case
Aluminum
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Max. Ambient Temp.
40 Degrees C
Gearmotor Enclosure
Totally Enclosed Nonventilated
Housing Material
Aluminum
Rear Shaft Encoder/Pulse Generator Mounting
No
Vent Type
None
Full Load Current
2.3 A
Motor Frame Designation
34
Operating Voltage
90V DC
Output Shaft Type
Keyed
Keyway Type
Square
Features
Precision Machined Aluminum Gear Housing
Mount Type
Special
Maximum Ambient Temperature
40 Degrees C
Motor Enclosure
Totally Enclosed Nonventilated
Motor Insulation Class
H
Maximum Torque
50 in-lb
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Maximum Output Speed
250 RPM
Efficiency
37.9%
Nameplate Speed
250 RPM
Overhung Load Capacity
235 ft-lb
Input Horsepower
1/4 hp

Description

1/4 Hp 50 Torque Gear Motor, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor, Nameplate Speed 250 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 235 ft-lb, Rotation CW/CCW, Motor Frame Designation 34, Gear Ratio 10:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Output Connection Depth 1 13/16 in, Efficiency 37.9 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.