Shop LEESON
See all product information
Create Account
3 HP 3600 RPM 145T Open Drip Proof Electric Motor - Marathon C194 General Purpose
- Mfr # MC194
- Zoro # G823931526
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
145T
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC194
- Zoro #
- G823931526
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 145T
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- HP
- 3
Description
Leeson 3 HP cap-start general purpose motor, 145T frame, open drip proof (ODP) enclosure, single-phase 115/230 V with reversible rotation and rigid base mounting. Rolled steel construction, single shaft, full-load amperage 29.4/14.7 A, dimensions 17 in L x 13 in W x 11 in H; supplier stock PEM-MC194; cross-reference GE 5KCR48TN8062.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.