This item is Discontinued.

Leeson 3-Phase General Purpose Motor, 1/2 HP, 230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM E119353.00

3-Phase General Purpose Motor, 1/2 HP, 230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (Discontinued)

  • Mfr # E119353.00
  • Zoro # G2035139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E119353.00
Zoro #
G2035139
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
9 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
CE Certified, CSA Certified, UL Listed
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
104 Degrees F
Inverter Rated
Yes
Nominal Efficiency
78.2 %
Phase
Three
Frame Material
Rolled steel
RPM Group
1701-1800
Motor Bearings
Ball
Duty
Continuous
Full Load Amps
2.0/1.0 A
Full Load Amps @ 50Hz
2.0/1.0 A
HP @ 50Hz
1/2
NEMA Design
B
Duty Cycle
Continuous
Voltage @ 50Hz
230/460V AC
Usable @ 208V
No
RPM @ 50Hz
1,725
Service Factor @ 50Hz
1.25
Usable @ 200V
No
Weight
23 lb
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0/1.0 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.