Zoro Homepage
This item is Discontinued.
Leeson 3-Phase Premium Efficiency Metric Motor, 1 1/2 HP, D90S Frame, 230/460V AC Voltage 192204.00

3-Phase Premium Efficiency Metric Motor, 1 1/2 HP, D90S Frame, 230/460V AC Voltage (Discontinued)

  • Mfr # 192204.00
  • Zoro # G3458935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192204.00
Zoro #
G3458935
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
24 mm
Shaft Length
50 mm
Length Less Shaft
10 7/8 in
Overall Length
12 13/16 in

Details

Item
Premium Efficiency Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
D90S
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,745
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Aluminum
Standards
CE Certified, CSA Certified, UL Listed
Includes
Repositionable Mounting Feet
Phase
Three
Full Load Amps
4.2/2.1 A
Ins. Class
F
Hz
60/50 Hz
Nominal Efficiency
86.5 %
Frame Material
Aluminum
Duty
Continuous
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
kW
1.12
CC Number
CC005A
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Voltage @ 50Hz
230/460V AC
Weight
40 lb
Service Factor @ 50Hz
1.15
Usable @ 200V
No
HP @ 50Hz
1 1/2
Inverter Rated
Yes
Full Load Amps @ 50Hz
4.2/2.1 A
Duty Cycle
Continuous
RPM @ 50Hz
1,745
NEMA Design
B
Ambient Temperature
40 Degrees C

Description

Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.2/2.1 A, D90S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.