Shop LEESON
See all product information
Create Account
3/4 HP 1800 RPM 56 Frame CS ODP Electric Motor - Marathon C1156 General Purpose
- Mfr # MC1156
- Zoro # G423931667
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
Reversible
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1156
- Zoro #
- G423931667
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson 3/4 HP cap-start general purpose motor, 1725 RPM, 56-frame open drip proof (ODP) enclosure, single-phase 115/208-230 V with reversible rotation and automatic overload; resilient-base mounted rolled steel construction, 6.5 in diameter, single shaft, amperage 13.3 / 6.5-6.6 A, dimensions 15x12x10 in, 25 lb (Supplier Stock No: PEM-MC1156).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.