Zoro Homepage
This item is Discontinued.
Leeson 50 Hz Motor, 1 HP, 2850,110/220 V, 56C, TEFC 113914.00

50 Hz Motor, 1 HP, 2850,110/220 V, 56C, TEFC (Discontinued)

  • Mfr # 113914.00
  • Zoro # G1331075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113914.00
Zoro #
G1331075
UPC #
691720012796
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
10 1/4 in
Shaft Dia.
5/8 in
Overall Length
12 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Nameplate RPM
2,850
Frame
56C
Voltage
110/220V AC
Phase
Single
Motor Thermal Protection
None
Motor Mounting Type
Face
Full Load Amps
13.2/6.6 A
Motor Application
General Application
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
RPM Range
1,801-3,000
Motor Service Factor
1
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
110/220-230V AC, 110/220V AC
Item
50 Hz Motor
Ins. Class
B
Hz
50 Hz
Nominal Efficiency
66 %
Max. Ambient Temp.
104 Degrees F
Standards
CE Certified, CSA Certified, UL Listed
Duty Cycle
Continuous
Weight
35 lb
HP @ 50Hz
1
Usable @ 200V
No
Motor Frame Material
Steel
Voltage @ 50Hz
110/220V AC
Service Factor @ 50Hz
1
NEMA Design
None
RPM @ 50Hz
2,850
Full Load Amps @ 50Hz
13.2/6.6 A
Usable @ 208V
No

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 13.2/6.6 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.