Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leeson 50 Hz Motor, 1/3 HP, 2850,110/220 V, 56, ODP 114222.00

50 Hz Motor, 1/3 HP, 2850,110/220 V, 56, ODP (Discontinued)

  • Mfr # 114222.00
  • Zoro # G1570624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114222.00
Zoro #
G1570624
UPC #
691720013632
Country of Origin
United States

Dimensions

Length Less Shaft
9 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 13/16 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/3
Nameplate RPM
2,850
Frame
56
Voltage
110/220V AC
Phase
Single
Motor Thermal Protection
None
Motor Mounting Type
Resilient Base
Full Load Amps
6.4/3.2 A
Motor Application
General Application
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Shaft Design
Keyed
RPM Range
1,801-3,000
Item
50 Hz Motor
No. of Speeds
1
Ambient Temperature
40 Degrees C
Hz
50 Hz
Motor Bearings
Ball
Voltage Compatibility
110/220-230V AC, 110/220V AC
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.35
Nominal Efficiency
56 %
Max. Ambient Temp.
104 Degrees F
RPM @ 50Hz
2,850
HP @ 50Hz
1/3
Duty Cycle
Continuous
Weight
27 lb
Usable @ 200V
No
Service Factor @ 50Hz
1.35
NEMA Design
L
Motor Frame Material
Steel
Standards
CE Certified, CSA Certified, UL Listed
Voltage @ 50Hz
110/220V AC
Usable @ 208V
No
Full Load Amps @ 50Hz
6.4/3.2 A

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 6.4/3.2 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.