Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leeson 50 Hz Motor, 3/4 HP, 1425,110/220 V, 56, ODP 110396.00

50 Hz Motor, 3/4 HP, 1425,110/220 V, 56, ODP (Discontinued)

  • Mfr # 110396.00
  • Zoro # G2513393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110396.00
Zoro #
G2513393
UPC #
691720008607
Country of Origin
United States

Dimensions

Shaft Dia.
5/8"
Length Less Shaft
9"
Shaft Length
1-7/8"

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
1425
Frame
56
Voltage
110/220
Phase
1
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
11.8/5.9
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.25
Motor Application
General Application
No. of Speeds
1
RPM Range
1401-1500
Hz
50
Item
50 Hz Motor
Motor Bearings
Ball
Motor Mounting Position
All Angle
Voltage Compatibility
110/220 50Hz, 220 50Hz
Motor Shaft Design
Keyed
Ambient Temperature
40 Degrees C
Ins. Class
B

Description

50 Hz Motor, Capacitor-Start, Open Dripproof, 3/4 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 11.8/5.9, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.