Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leeson 50 Hz Motor, 5 HP, 1440,220 V, 184T, ODP 131555.00

50 Hz Motor, 5 HP, 1440,220 V, 184T, ODP (Discontinued)

  • Mfr # 131555.00
  • Zoro # G2821095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131555.00
Zoro #
G2821095
UPC #
691720018002
Country of Origin
Unknown

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
13 in
Shaft Length
2 3/4 in
Overall Length
15 11/16 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
1,440
Frame
184T
Voltage
220V AC
Phase
Single
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
23.2 A
Motor Bearings
Ball
Motor Application
General Application
Motor Mounting Position
Horizontal
Ambient Temperature
40 Degrees C
RPM Range
1,401-1,500
Item
50 Hz Motor
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Ins. Class
F
Voltage Compatibility
110/220-230V AC, 110/220V AC, 220V AC
Footnotes
24
Motor Shaft Rotation
CW/CCW
Hz
50 Hz
No. of Speeds
1
Nominal Efficiency
80 %
HP @ 50Hz
5
NEMA Design
None
Usable @ 200V
No
Standards
CE Certified, CSA Certified, UL Listed
Weight
98 lb
Duty Cycle
Continuous
Voltage @ 50Hz
220V AC
Full Load Amps @ 50Hz
23.2 A
Service Factor @ 50Hz
1.15
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Motor Frame Material
Steel
RPM @ 50Hz
1,440

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,440, No. of Speeds 1, Voltage 220V AC, Full Load Amps 23.2 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.