Zoro Homepage
This item is Discontinued.
Leeson 50 Hz Mtr, 1/2 HP, 2850,110/220 V, 56C, TEFC 113912.00

50 Hz Mtr, 1/2 HP, 2850,110/220 V, 56C, TEFC (Discontinued)

  • Mfr # 113912.00
  • Zoro # G3357961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113912.00
Zoro #
G3357961
UPC #
691720012772
Country of Origin
United States

Dimensions

Shaft Length
1-7/8"
Length Less Shaft
9-3/4"
Shaft Dia.
5/8"

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
Nameplate RPM
2850
Frame
56c
Voltage
110/220
Phase
1
Motor Thermal Protection
None
Motor Mounting Type
Face
Full Load Amps
7.6/3.8
Voltage Compatibility
110/220 50Hz, 220 50Hz
Motor Service Factor
1.00
Motor Shaft Rotation
CW/CCW
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Application
General Application
Motor Mounting Position
All Angle
RPM Range
1801-3000
Hz
50
Item
50 Hz Motor
Motor Shaft Design
Keyed
No. of Speeds
1
Ins. Class
B

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 7.6/3.8, 56C Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.