Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leeson 50 Hz Mtr, 3-Ph, 1 1/2 HP, 2850,220/380-440 121097.00

50 Hz Mtr, 3-Ph, 1 1/2 HP, 2850,220/380-440 (Discontinued)

  • Mfr # 121097.00
  • Zoro # G2820763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121097.00
Zoro #
G2820763
UPC #
691720016732
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
10 1/4 in
Overall Length
12 7/16 in

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
2,850
Frame
145T
Voltage
220/380/440V AC
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
5.0/2.9/2.5 A
Voltage Compatibility
220/380/440V AC
Motor Bearings
Ball
Motor Application
General Application
RPM Range
1,801-3,000
Hz
50 Hz
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Item
50 Hz Motor
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
Nominal Efficiency
80 %
Max. Ambient Temp.
104 Degrees F
HP @ 50Hz
1 1/2
Motor Frame Material
Steel
RPM @ 50Hz
2,850
Standards
CSA Certified, UL Listed
Usable @ 208V
No
Duty Cycle
Continuous
Voltage @ 50Hz
220/380/440V AC
Weight
37 lb
NEMA Design
B
Full Load Amps @ 50Hz
5.0/2.9/2.5 A
Service Factor @ 50Hz
1.15
Usable @ 200V
No

Description

50 Hz Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 5.0/2.9/2.5 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.