Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leeson 50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440,143 121096.00

50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440,143 (Discontinued)

  • Mfr # 121096.00
  • Zoro # G2413135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121096.00
Zoro #
G2413135
UPC #
691720016725
Country of Origin
United States

Dimensions

Shaft Length
2-1/4"
Shaft Dia.
7/8"
Length Less Shaft
10-1/4"
Overall Length
12-1/2"

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Nameplate RPM
1425
Frame
143T
Voltage
220/380/440
Phase
3
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
3.5/2.0/1.75
Motor Mounting Position
All Angle
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
Motor Application
General Application
RPM Range
1401-1500
Item
50 Hz Motor
No. of Speeds
1
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Voltage Compatibility
220/380/440 50Hz
Motor Service Factor
1.15
Hz
50

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 3.5/2.0/1.75, 143T Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Length Less Shaft 10-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.