Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leeson 50 Hz Mtr, 3-Ph, 2hp, 2850,220/380-440,145T 121094.00

50 Hz Mtr, 3-Ph, 2hp, 2850,220/380-440,145T (Discontinued)

  • Mfr # 121094.00
  • Zoro # G1979826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121094.00
Zoro #
G1979826
UPC #
691720016701
Country of Origin
United States

Dimensions

Overall Length
12 7/16 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
10 1/4 in

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame
145T
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Voltage Compatibility
220/380/440V AC
Motor Shaft Design
Keyed
Ins. Class
B
RPM Range
1801-3000
Motor Application
General Application
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Hz
50 Hz
Item
50 Hz Motor
No. of Speeds
1
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Nominal Efficiency
80 %
Max. Ambient Temp.
40 Degrees C
Full Load Amps @ 50Hz
6.2/3.6/3.1 A
Usable @ 208V
Not Usable at 208V
Standards
CE Certified, CSA Certified, UL Listed
Service Factor @ 50Hz
1.15
NEMA Design
B
HP @ 50Hz
2 hp
Motor Frame Material
Steel
Voltage @ 50Hz
220/380/440V AC
RPM @ 50Hz
2,850 RPM
Weight
45 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 145T, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80 Percent, 1801-3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.