Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leeson 50hz Mtr, 3-Ph, 3/4hp, 2850,220/380-440, 56C 114893.00

50hz Mtr, 3-Ph, 3/4hp, 2850,220/380-440, 56C (Discontinued)

  • Mfr # 114893.00
  • Zoro # G2798056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114893.00
Zoro #
G2798056
UPC #
691720014318
Country of Origin
United States

Dimensions

Overall Length
10-9/16"
Shaft Length
1-7/8"
Length Less Shaft
8-11/16"
Shaft Dia.
5/8"

Details

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3/4
Nameplate RPM
2850
Frame
56c
Voltage
220/380/440
Phase
3
Motor Thermal Protection
None
Motor Mounting Type
Face
Full Load Amps
3.0/1.75/1.5
Motor Mounting Position
All Angle
Motor Bearings
Ball
Ins. Class
B
RPM Range
1801-3000
No. of Speeds
1
Motor Shaft Design
Keyed
Hz
50
Item
50 Hz Motor
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Voltage Compatibility
220/380/440 50Hz
Ambient Temperature
40 Degrees C
Motor Application
General Application

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 3.0/1.75/1.5, 56C Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Length Less Shaft 8 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.