This item is Discontinued.

Leeson AC Gearmotor, 12.0 in.-lb. Max. Torque, 283 Nameplate RPM, 208-230VAC Voltage, 3 Phase M1125285.00

AC Gearmotor, 12.0 in.-lb. Max. Torque, 283 Nameplate RPM, 208-230VAC Voltage, 3 Phase (Discontinued)

  • Mfr # M1125285.00
  • Zoro # G1323831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1125285.00
Zoro #
G1323831
UPC #
691720346846
Country of Origin
United States

Dimensions

Length Less Shaft
8.73"
Keyway Size Type
1/4" Square x 3/4"
Dimension U
1/2"
Dimension N
1.56"
Dimension C
9.73"
Dimension S
1/4"
Keyway Size
1/4" Square x 3/4"
Shaft Dia. (Dimension U)
1/2"
Height (Dimension O)
3-3/4"
Shaft Length (Dimension V)
1"
Dimension X
2.13"
Dimension AB
3.43"
Dimension AA
0.88"

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230VAC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
12.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
283
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
0.4
Standards
UL/CSA
Input HP
1/15
Phase
3
Gear Case Material
Die Cast Aluminum
Shaft Orientation
Parallel
Motor Type
3-Phase
Gear Material
Hardened Steel
Insulation Class
F4
Lubrication
Permanent Heavy Duty Gear Oil
Voltage
208-230
Application
Inverter Duty
Gears
Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Enclosure
TENV
Service Factor
1
Bearings
Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Overhung Load
155 lb.
RPM Range
251 to 500
Thermal Protection
None
Rotation
Reversible
Hz
60
Max. Ambient Temp.
40 Degrees C
Mounting
All Position Except Shaft Up
Housing
Rolled Steel
Finish
Black High Gloss Enamel
Gear Ratio
6:1
Gear Type
Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Seals
Single Lip, Spring Loaded, Heavy Duty
No Load RPM
293

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 6:1, Shaft Orientation Parallel, Application Inverter Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.