Zoro Homepage
This item is Discontinued.
Leeson AC Gearmotor, 2.80 in.-lb. Max. Torque, 43 Nameplate RPM, 208-230VAC Voltage, 3 Phase M1145128.00

AC Gearmotor, 2.80 in.-lb. Max. Torque, 43 Nameplate RPM, 208-230VAC Voltage, 3 Phase (Discontinued)

  • Mfr # M1145128.00
  • Zoro # G3463756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1145128.00
Zoro #
G3463756
UPC #
691720346945
Country of Origin
United States

Dimensions

Length Less Shaft
12.31"
Keyway Size Type
0.18" Square x 1"
Dimension AA
0.88"
Keyway Size
0.18" Square x 1"
Dimension C
12.31"
Shaft Length (Dimension V)
1.5"
Height (Dimension O)
5.22"
Dimension S
0.187"
Dimension E
1-1/2"
Dimension H
0.31"
Dimension AB
3.73"
Dimension B
3.88"
Dimension X
4-1/2"
Dimension BA
1.75"
Dimension F
3"
Dimension A
3.84"
Dimension D
1.67 in
Shaft Dia. (Dimension U)
5/8"
Dimension U
5/8"
Dimension N
1.8"

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230VAC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
2.80 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
43
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
1.3
Standards
UL/CSA
Input HP
3/8
Finish
Black High Gloss Enamel
Insulation Class
F4
Gears
Hardened Steel Worm with Bronze Worm Wheel
Max. Ambient Temp.
40 Degrees C
Application
Inverter Duty
Voltage
208-230
Hz
60
No Load RPM
45
Motor Type
3-Phase
Gear Type
Worm/Worm Wheel
Phase
3
Housing
Rolled Steel
Shaft Orientation
Right Angle
Rotation
Reversible
Lubrication
Permanent Heavy Duty Gear Oil
Gear Material
Hardened Steel/Bronze
RPM Range
31 to 50
Gear Ratio
40:1
Gear Case Material
Die Cast Aluminum
Mounting
All Position Except Shaft Up
Service Factor
1
Enclosure
TEFC
Bearings
Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Overhung Load
235 lb.
Seals
Single Lip, Spring Loaded, Heavy Duty
Thermal Protection
None

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 40:1, Shaft Orientation Right Angle, Application Inverter Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.