Zoro Homepage
This item is Discontinued.
Leeson AC Gearmotor, 103.0 in.-lb. Max. Torque, 90 Nameplate RPM, 208-230VAC Voltage, 3 Phase M1145125.00

AC Gearmotor, 103.0 in.-lb. Max. Torque, 90 Nameplate RPM, 208-230VAC Voltage, 3 Phase (Discontinued)

  • Mfr # M1145125.00
  • Zoro # G2567451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1145125.00
Zoro #
G2567451
UPC #
691720346914
Country of Origin
United States

Dimensions

Length Less Shaft
10.13"
Keyway Size Type
0.18" Square x 1"
Height (Dimension O)
5.13"
Dimension B
3-1/4"
Keyway Size
0.18" Square x 1"
Shaft Dia. (Dimension U)
5/8"
Shaft Length (Dimension V)
1.5"
Dimension C
11.63"
Dimension D
3.51 in
Dimension N
1.68"
Dimension E
2"
Dimension U
5/8"
Dimension S
0.187"
Dimension X
3-1/2"
Dimension AA
0.88"
Dimension H
0.281"
Dimension AB
3.6"
Dimension BA
1.45"
Dimension F
4"
Dimension A
4.97"

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230VAC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
103.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
90
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
0.72
Standards
UL/CSA
Input HP
1/6
Gear Case Material
Die Cast Aluminum
Thermal Protection
None
Enclosure
TEFC
No Load RPM
94
Application
Inverter Duty
Housing
Rolled Steel
Service Factor
1
Seals
Single Lip, Spring Loaded, Heavy Duty
Gear Ratio
19:1
Motor Type
3-Phase
Finish
Black High Gloss Enamel
Mounting
All Position Except Shaft Up
Gear Type
Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Phase
3
Hz
60
Voltage
208-230
Bearings
Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Lubrication
Permanent Heavy Duty Gear Oil
Insulation Class
F4
Gears
Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Material
Hardened Steel
Rotation
Reversible
RPM Range
76 to 100
Overhung Load
237 lb.
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 19:1, Shaft Orientation Parallel, Application Inverter Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.