Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 1-1/2 hp, 1725 RPM

  • Mfr # 056C17D5308

  • Zoro # G502014830


product price: $453.38
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D5308
Zoro #
G502014830
UPC #
722856048165
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
18 mo
Shaft Length
1 7/8 in
Overall Length
12 7/16 in
Length Less Shaft
10 1/8 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Standards
CSA, UL Listed
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Weight
40 lb
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Voltage Compatibility
115/208-230V AC
Duty Cycle
Continuous
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Includes
Key
Nominal Efficiency
77 %
Hz
60 Hz
No. of Speeds
1
Motor Application
Air Compressor
Motor Shaft Rotation
CW/CCW
Full Load Amps
18.0 A/9.3-9.0 A
Nameplate RPM
1,725 RPM
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.0 A/9.3-9.0 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.