Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 1 HP, 13.6/6.7-6.8A

  • Mfr # 5KC49PN0161U

  • Zoro # G7626896


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49PN0161U
Zoro #
G7626896
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 3/8 in
Length Less Shaft
9 1/2 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Nameplate RPM
1,725 RPM
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Duty
Continuous
Voltage Compatibility
115V AC, 115/230V AC, 120V AC, 120/240V AC, 230V AC, 240V AC
Ins. Class
B
Capacitor Included
Yes
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL Listed
Full Load Amps
13.6 A/6.8 A
Motor Shaft Design
Keyed
Motor Application
Air Compressor
Motor Service Factor
1.15
Phase
Single
No. of Speeds
1
Duty Cycle
Continuous
Weight
31 lb
Includes
Capacitor
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6 A/6.8 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.