Brake Motor, 1/2hp, 1725 RPM, 115/208-230V AC

  • Mfr # 111950.00

  • Zoro # G102577995


product price:  $881.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1/2 hp
Nameplate RPM
1,725 RPM
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111950.00
Zoro #
G102577995
UPC #
691720010389
Country of Origin
United States

Dimensions

Length Less Shaft
13 7/8 in
Manufacturers Warranty Length
18 mo
Shaft Length
1 7/8 in
Overall Length
15 11/16 in
Shaft Dia.
5/8 in

Details

Item
Brake Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1/2 hp
Nameplate RPM
1,725 RPM
Frame
56C
Voltage
115/208-230V AC
Motor Mounting Type
C-Face, Rigid Base
Brake Rating
3 ft-lb
RPM Range
1,701-1,800
Standards
CSA, UL Recognized
Motor Mounting Position
Horizontal
No. of Speeds
1
Bearing Protection
Double Shield
Motor Application
General Purpose
Motor Frame Material
Steel
Full Load Amps
4.4 A
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Bearings
Ball
Includes
Key
Motor Service Factor
1
Conduit Box Location
Exterior
Inverter Rated
Not Inverter Rated
Motor Thermal Protection
Manual
Usable @ 208V
Usable at 208V
Nominal Efficiency
66 %
Weight
32 lb
Phase
Single
Brake Model/Series
56000
Voltage Compatibility
115/208-230V AC
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Conduit Box Position
F1

Description

Brake Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 4.4 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.