Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, 74-130V DC, Graphite, 1 1/4 in

  • Mfr # 900015.22

  • Zoro # G0639460


product price: $22.29
/ea
Sold in multiples of 5 for $111.45

Key Features

Voltage
74-130V DC
Type
Graphite
For Use With
Low Friction Motors
Overall Width
3/8 in
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900015.22
Zoro #
G0639460
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/8 in
Overall Height
1 1/4 in
Overall Length
1 1/4 in

Details

Voltage
74-130V DC
Type
Graphite
Item
Brush
For Use With
Low Friction Motors

Description

Brush, For Use With Low Friction Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.