Zoro Homepage

Capacitor-Start General Purpose Motor, 1/4 hp HP, 56C Frame, 115/208-230V AC Voltage

  • Mfr # 102916.00

  • Zoro # G712192045


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/4 hp
RPM Range
1725
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102916.00
Zoro #
G712192045
UPC #
691720333860
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 13/16 in
Shaft Dia.
5/8 in
Overall Length
9 11/16 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/4 hp
RPM Range
1725
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230 V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Hz
60 Hz
Nominal Efficiency
56 %
NEMA Design
N
Full Load Amps
5.4/2.7 A
Phase
Single
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
18 lb
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.4/2.7 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.