Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 3/4 hp HP, 115/230V AC Voltage, 56 Frame

  • Mfr # 056C17D2060

  • Zoro # G6109941


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D2060
Zoro #
G6109941
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 in
Shaft Length
2 in
Shaft Dia.
5/8 in
Overall Length
12 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA, UL Recognized
Frame Material
Rolled steel
Ins. Class
B
Nominal Efficiency
70 %
Full Load Amps
10.4/5.2 A
Hz
60 Hz
Duty
Continuous
Phase
Single
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Weight
25 lb
Ambient Temperature
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.4/5.2 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.