Zoro Homepage

Capacitor-Start/Run Direct Drive Blower Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame

  • Mfr # 5KCR49RN2148T

  • Zoro # G5577686


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
2
Voltage
115/208-230V AC
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49RN2148T
Zoro #
G5577686
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in

Details

Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
2
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.2
No. of Speeds
1
Voltage Compatibility
115/208-230V AC
Motor Application
Blower; Fan
Nameplate RPM
3450 rpm
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
RPM Group
3001-3600
Full Load Amps
19.6/10.4-9.8 A
Hz
60 Hz
Inverter Rated
Not Inverter Rated
Nominal Efficiency
75.5 %
Duty
Continuous
Phase
Single
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Frame Material
Rolled steel
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Weight
33 lb
Duty Cycle
Continuous
Capacitor Required
Yes

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 19.6/10.4-9.8 Full Load Amps, 56H Frame, Output Watts 1490 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.