Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1/2 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 056B11F5303

  • Zoro # G1864180


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B11F5303
Zoro #
G1864180
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Overall Length
13 5/16 in
Length Less Shaft
11 1/4 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Motor Bearings
Ball
RPM Group
1101-1200
Includes
Capacitor
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Frame Material
Rolled steel
Phase
Single
Ins. Class
B
Nominal Efficiency
64 %
Hz
60/50 Hz
Full Load Amps
9.6/4.8-4.7 A
Inverter Rated
Not Inverter Rated
Full Load Amps @ 50Hz
10.4/5.2 A
Weight
35 lb
RPM @ 50Hz
950 RPM
HP @ 50Hz
1/3 hp
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Voltage @ 50Hz
110/220V AC
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.6/4.8-4.7 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.