Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 11/64 hp

  • Mfr # 5KH37PN39

  • Zoro # G012190505


product price: $376.99
/ea
Free Shipping & Returns

Key Features

HP
0.17
Nameplate RPM
1,140
Voltage
115V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH37PN39
Zoro #
G012190505
UPC #
722856041210
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
8 7/8 in
Body Dia.
5 5/8 in
Overall Length
10 3/8 in

Details

HP
0.17
Nameplate RPM
1,140
Voltage
115V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Ins. Class
B
Voltage Compatibility
115V AC
Motor Bearings
Ball
Item
Direct Drive Blower Motor
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Shaft Design
Flat
Nominal Efficiency
50.5 %
Phase
Single
Full Load Amps
4.0 A
Hz
60 Hz
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Mounting Position
Vertical/Horizontal
Duty
Continuous
Motor Design
Split-Phase
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.35
Motor Application
Blower; Fan

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 11/64 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, 4.0 A Full Load Amps, 48 Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.