Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # 048S17D11042

  • Zoro # G311745499


product price: $287.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D11042
Zoro #
G311745499
UPC #
691720113059
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 3/4 in
Shaft Length
1 5/8 in
Overall Length
9 3/8 in
Shaft Dia.
1/2 in
Body Dia.
5 11/16 in

Details

Item
Direct Drive Blower Motor
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Y
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Motor Mounting Position
Horizontal
No. of Speeds
1
Full Load Amps
3.03 A
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Duty
Continuous
Voltage Compatibility
115V AC, 230V AC
Ins. Class
B
Standards
UL
Motor Shaft Rotation
CCW
Motor Service Factor
1.35
Motor Bearings
Ball
Motor Application
Blower; Fan
Nominal Efficiency
60 %

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 3.0 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.