Zoro Homepage

Direct Drive Blower Motor, 1/3 hp

  • Mfr # 191910.00

  • Zoro # G512190456


product price: $393.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,625
Voltage
115/230V AC
Frame
48Y
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191910.00
Zoro #
G512190456
UPC #
691720155202
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in

Details

HP
1/3
Nameplate RPM
1,625
Voltage
115/230V AC
Frame
48Y
Motor Shaft Rotation
CCW
RPM Range
1,601-1,700
Ins. Class
B
Item
Direct Drive Blower Motor
Motor Service Factor
1
Phase
Single
Standards
CSA Certified, UL Listed
Capacitor Required
Yes
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Application
Blower; Fan
Voltage Compatibility
115V AC, 230V AC
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
83 %
Duty
Air Over
Hz
60 Hz
Motor Design
Permanent Split Capacitor
Motor Thermal Protection
Auto
Motor Mounting Type
Table Saw Pivot Base
Motor Mounting Position
Horizontal
No. of Speeds
1
Full Load Amps
1.7 A

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115/230V AC, 1.7 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Yoke, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.