Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/4 hp

  • Mfr # 048S17D2116

  • Zoro # G212190381


product price: $267.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
277V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2116
Zoro #
G212190381
UPC #
722856039378
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 in
Length Less Shaft
7 1/2 in
Bolt Circle Dia.
2 9/16 in
Body Dia.
5 5/8 in
Overall Length
9 1/2 in

Details

HP
1/4
Nameplate RPM
1,725
Voltage
277V AC
Frame
48Z
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Item
Direct Drive Blower Motor
Motor Thermal Protection
None
Motor Application
Blower; Fan
Motor Mounting Type
Resilient Base
Duty
Continuous
Motor Design
Split-Phase
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Phase
Single
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball
Motor Service Factor
1.35
Voltage Compatibility
277V AC
Motor Enclosure Design
Open Dripproof
Standards
CSA Certified, UL Listed
Nominal Efficiency
59.5 %
Ins. Class
B
Full Load Amps
2.1 A

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 277V AC, 2.1 A Full Load Amps, 48Z Frame, Output Watts 0.19 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.