Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # 048A11O1353

  • Zoro # G412190419


product price: $317.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,075
Voltage
277V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O1353
Zoro #
G412190419
UPC #
722856038692
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/16 in
Body Dia.
6 3/8 in
Overall Length
10 3/4 in
Length Less Shaft
6 11/16 in

Details

HP
3/4
Nameplate RPM
1,075
Voltage
277V AC
Frame
48Z
Motor Shaft Rotation
CW
RPM Range
1,001-1,100
Voltage Compatibility
277V AC
Motor Design
Permanent Split Capacitor
Motor Thermal Protection
Auto
Capacitor Required
Yes
Motor Mounting Position
Horizontal
Motor Application
Blower; Fan
Motor Bearings
Ball
Motor Mounting Type
Resilient Base
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Item
Direct Drive Blower Motor
Nominal Efficiency
66 %
Motor Shaft Design
Keyed
Hz
60 Hz
Duty
Continuous
No. of Speeds
3
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1
Full Load Amps
5.0 A
Ins. Class
B
Phase
Single

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 5.0 A Full Load Amps, 48Z Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.