Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 5KH39QN9548X

  • Zoro # G912190407


product price: $339.99
/ea
Free Shipping & Returns

Key Features

HP
1/6-1/18
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH39QN9548X
Zoro #
G912190407
UPC #
722856039248
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
10 in
Length Less Shaft
8 1/2 in
Body Dia.
5 5/8 in

Details

HP
1/6-1/18
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
1.9 A; 3.4 A
Motor Application
Blower; Fan
Motor Mounting Position
Vertical/Horizontal
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Design
Split-Phase
Phase
Single
Motor Shaft Design
Flat
Motor Service Factor
1.35
Motor Bearings
Ball
Motor Mounting Type
Resilient Base
Ins. Class
B
Item
Direct Drive Blower Motor
Duty
Continuous
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Nominal Efficiency
50.5 %
No. of Speeds
2
Voltage Compatibility
115V AC

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/18 hp, 1/6 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 1.9 A, 3.4 A Full Load Amps, 48 Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.