This item is Discontinued.

Marathon Drive Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56NZ Frame 056B17F15516

Drive Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56NZ Frame (Discontinued)

  • Mfr # 056B17F15516
  • Zoro # G100722809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17F15516
Zoro #
G100722809
UPC #
722856027962
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 5/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
7 1/4 in
Shaft Length
2 1/16 in
Overall Length
14 3/8 in

Details

Item
Drive Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56NZ
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Shaft Design
Keyed
Motor Sub Application
Auger
Motor Shaft Rotation
CCWSE
Standards
CSA Certified, UL Recognized
Item - Farm Duty Motors
Auger Motor
Motor Bearings
Ball
Duty Cycle
Continuous
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
No. of Speeds
1
Weight
45 lb
Capacitor Required
Yes
Ins. Class
F
Usable @ 200V
No
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Full Load Amps
15.2/7.6 A

Description

Drive Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.2/7.6 A, 56NZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.