Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # 113290.00

  • Zoro # G4608375


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113290.00
Zoro #
G4608375
UPC #
691720011843
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
11 in
Shaft Dia.
5/8 in
Length Less Shaft
9 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Sub Application
High Torque
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Frame Material
Rolled steel
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Item - Farm Duty Motors
Farm Duty Motor
Nominal Efficiency
62 %
Ins. Class
B
Motor Efficiency Group
Standard Efficient
Max. Ambient Temperature
40 Degrees C
Duty
Continuous
Finish
Enamel
Full Load Amps
6.4/3.4-3.2 A
Motor Bearings
Ball
Capacitor Required
Yes
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Usable @ 208V
Yes
Duty Cycle
Continuous
Weight
26 lb
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.4/3.4-3.2 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.