Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,075 Nameplate RPM, 48Z Frame

  • Mfr # A099462.00

  • Zoro # G212190411


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A099462.00
Zoro #
G212190411
UPC #
691720102992
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 1/8 in
Stud Size
#10-32
Shaft Dia.
1/2 in
Overall Length
10 7/8 in
Length Less Shaft
8 5/8 in
Shaft Length
2 1/4 in
Mounting Stud Length
1 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
Voltage
115/230V AC
Frame
48Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,075
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Flat
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Usable @ 200V
No
Weight
21 lb
Max. Ambient Temp.
104 Degrees F
Ins. Class
F
Capacitor Required
Yes
Duty Cycle
Continuous
Motor Bearings
Ball
Voltage Compatibility
115V AC, 230V AC
Nominal Efficiency
68.9 %
Item - Farm Duty Motors
Agricultural Fan Motor
Usable @ 208V
No
Finish
Powder Coated
Hz
60 Hz
Full Load Amps
5.5/2.75 A
No. of Speeds
1
Mounting Stud Pattern
7 15/16 in x 8 10/16 in
Extended Thru-Bolts
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.5/2.75 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.