General Purpose

  • Mfr # 101780.00

  • Zoro # G723367166


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Weight
21 lb
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101780.00
Zoro #
G723367166
UPC #
691720006023
Country of Origin
Mexico

Dimensions

Overall Length
10 11/16 in
Frame Size
56C
Body Diameter
5.62 in
Shaft Diameter
5/8 in
Shaft Length
1 7/8 in
Bolt Circle Diameter
5 7/8 in

Details

Application
General Purpose
Weight
21 lb
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
Duty Cycle
Continuous
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower @ 50 Hz
1/2 hp
Motor Design
Three-Phase
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Mounting Position
Horizontal
Full Load Current @ 60 Hz
1.8/0.9 A
Nameplate RPM @ 50 Hz
1,425 RPM
Constant Torque Rating
10:1
Frame Material
Steel
Phase
Three
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
77 %
Full Load Current @ 50 Hz
2.0/1.0 A
Product Type
General Purpose Motor
Insulation Class
F
Item
General Purpose
Bearing Type
Ball
Standards
CE Certified, CSA Certified, UL Listed
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC
Usable @ 208V
Not Usable at 208V
Efficiency Rating
Standard Efficiency (IE1)
Bearing Lubrication Type
Permanently Lubricated

Description

General Purpose, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 77 Percent, CE Certified, CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.