Zoro Homepage
This item is Discontinued.
Leeson General Purpose Farm Duty Motor, 3-Phase, 1/2 HP, 230/460, 1725 Nameplate RPM, 56 Frame 117772.00

General Purpose Farm Duty Motor, 3-Phase, 1/2 HP, 230/460, 1725 Nameplate RPM, 56 Frame (Discontinued)

  • Mfr # 117772.00
  • Zoro # G4608591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117772.00
Zoro #
G4608591
UPC #
691720003596
Country of Origin
United States

Dimensions

Overall Length
11 in
Shaft Dia.
5/8 in
Length Less Shaft
10 1/8 in
Shaft Length
1 7/8 in

Description

General Purpose Farm Duty Motor, 3 Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1725, Voltage 230/460, Full Load Amps 1.6/0.80, 56 Frame, 60/50 Hz, Motor Service Factor 1.25, Motor Thermal Protection T-Stat, Ins. Class F, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.