Zoro Homepage
This item is Discontinued.
Leeson High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230, 1725 Nameplate RPM, 145TC Frame 120855.00

High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230, 1725 Nameplate RPM, 145TC Frame (Discontinued)

  • Mfr # 120855.00
  • Zoro # G4608320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120855.00
Zoro #
G4608320
UPC #
691720016107
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
14 3/16 in
Shaft Length
2 in
Length Less Shaft
12 3/16 in

Description

High Torque Farm Duty Motor, 1 Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1725, Voltage 230, Full Load Amps 9.2, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel, Shaft Dia. 7/8 in, Shaft Length 2 in, Motor Shaft Design Keyed, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.