This item is Discontinued.

Leeson General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460, 1745 Nameplate RPM, 145T Frame 121998.00

General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460, 1745 Nameplate RPM, 145T Frame (Discontinued)

  • Mfr # 121998.00
  • Zoro # G4608549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121998.00
Zoro #
G4608549
UPC #
691720021736
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
12 1/8 in
Overall Length
14 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
[object Object]
Voltage
230/460
Frame
145T
Motor Service Factor
1.25
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1745
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose Farm
Motor Shaft Design
Keyed
Motor Shaft Rotation
CWSE
Standards
UL (E49747), CSA (LR2025)
Hz
60/50
Voltage Compatibility
220-230/460, 230/460, 460
Motor Efficiency Group
NEMA Premium Efficient
Finish
Enamel
Frame Material
Rolled steel
Nominal Efficiency
86.5 %
Ins. Class
F
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Duty
Continuous
Motor Bearings
Ball
Includes
Gasketed Conduit Box and Shaft Slinger
Max. Ambient Temperature
40 Degrees C
Full Load Amps
5.8/2.9

Description

General Purpose Farm Duty Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1745, Voltage 230/460, Full Load Amps 5.8/2.9, 145T Frame, 60/50 Hz, Motor Service Factor 1.25, Motor Thermal Protection T-Stat, Ins. Class F, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.