This item is Discontinued.

Leeson General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,760 Nameplate RPM, 182T Frame 132328.00

General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,760 Nameplate RPM, 182T Frame (Discontinued)

  • Mfr # 132328.00
  • Zoro # G4608530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132328.00
Zoro #
G4608530
UPC #
691720021743
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
13 15/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
3
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182T
Motor Service Factor
1.15
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,760
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose Farm
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Includes
Gasketed Conduit Box, Shaft Slinger
Nominal Efficiency
89.5 %
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Finish
Enamel
Frame Material
Rolled steel
Hz
60 Hz
Max. Ambient Temperature
40 Degrees C
Full Load Amps
7.8/3.9 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
No
Max. Ambient Temp.
40 Degrees C
Weight
75 lb
Usable @ 208V
No

Description

General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.