Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230, 1740 Nameplate RPM, 215 Frame (Discontinued)
- Mfr # 140223.00
- Zoro # G4608305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140223.00
Zoro #
G4608305
UPC #
691720019009
Country of Origin
Mexico
Dimensions
Shaft Dia.
1 1/8 in
Overall Length
18 3/4 in
Shaft Length
3 3/8 in
Length Less Shaft
15 3/8 in
Description
Extra High Torque Farm Duty Motor, 1 Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1740, Voltage 230, Full Load Amps 24.0, 215 Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel, Shaft Dia. 1 1/8 in, Shaft Length 3 3/8 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.