General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM

  • Mfr # 048S17T366

  • Zoro # G5742107


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/4, 1/12
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17T366
Zoro #
G5742107
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
11 1/16 in
Shaft Length
2 1/2 in
Length Less Shaft
8 1/2 in
Stud Size
#10-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Split-Phase
Phase
Single
HP
1/4, 1/12
RPM Range
1,701-1,800
Voltage
115V AC
Frame
48
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725/1,140
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Ins. Class
B
Frame Material
Rolled steel
Max. Ambient Temperature
40 Degrees C
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Nominal Efficiency
62 %
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
3.9/2.2 A
Duty
Continuous
Motor Bearings
Ball
Finish
Gray
No. of Speeds
2
Usable @ 208V
No
Max. Ambient Temp.
40 Degrees C
Weight
17 lb
Duty Cycle
Continuous
Usable @ 200V
No

Description

Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/2 hp, 1/4 hp HP, Nameplate RPM 1,725/1140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 3.9/2.2 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.