This item is Discontinued.

Leeson Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame E110005.00

Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame (Discontinued)

  • Mfr # E110005.00
  • Zoro # G2030519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E110005.00
Zoro #
G2030519
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
19 15/16 in
Shaft Dia.
5/8 in
Overall Length
12 7/8 in
Manufacturers Warranty Length
3 yr
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE Certified, CSA Certified, UL Listed
Phase
Single
Max. Ambient Temp.
104 Degrees F
Frame Material
Rolled steel
Ins. Class
F
RPM Group
1701-1800
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
13.0/6.5 A
Nominal Efficiency
83.8 %
Hz
60 Hz
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
41 lb
Duty Cycle
Continuous
Usable @ 208V
No
NEMA Design
B
Usable @ 200V
No
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.0/6.5 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.