Zoro Homepage
This item is Discontinued.
Leeson 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 131501.00

3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (Discontinued)

  • Mfr # 131501.00
  • Zoro # G7243979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131501.00
Zoro #
G7243979
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
12 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 1/8 in
Overall Length
15 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.6/6.3 A, 184TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.