Zoro Homepage

General Purpose Motor, 56

  • Mfr # E114192.00

  • Zoro # G812190415


product price: $547.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3,450
Voltage
230/460V
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E114192.00
Zoro #
G812190415
UPC #
691720103647
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
8 15/16 in
Overall Length
10 13/16 in

Details

HP
1
Nameplate RPM
3,450
Voltage
230/460V
Frame
56
Motor Shaft Rotation
Reversible
RPM Range
3450
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.25
Voltage Compatibility
230/460 V
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Drip Proof
Motor Application
General Purpose
Inverter Rated
Yes
Usable @ 200V
No
Voltage @ 50Hz
190/380V
NEMA Design
B
Nominal Efficiency
77 %
Item
General Purpose Motor
Ins. Class
F
Phase
Three
No. of Speeds
1
Motor Design
Three-Phase
Service Factor @ 50Hz
1.25
Hz
60/50 Hz
Motor Thermal Protection
T-Stat
Full Load Amps
1.6 A
Motor Bearings
Ball
RPM @ 50Hz
2,850 RPM
Usable @ 208V
Yes
Motor Shaft Design
Keyed
Standards
CE, CSA Certified, UL Listed
Full Load Amps @ 50Hz
1.6 A
Weight
22 lb
Motor Frame Material
Steel
HP @ 50Hz
3/4 hp
Motor Mounting Type
Rigid Base
Duty Cycle
Continuous
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 3,450, Frame 56, Voltage 230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 77 Percent, 3450, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.