Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1/3 hp HP, 48 Frame, 115/208-230V AC Voltage

  • Mfr # 100362.00

  • Zoro # G710080986


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100362.00
Zoro #
G710080986
UPC #
691720004821
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Length Less Shaft
8 7/16 in
Shaft Dia.
1/2 in
Overall Length
9 15/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/230V AC
Voltage
115/208-230V AC
Frame
48
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Full Load Amps
4.0/2.0 A
Motor Shaft Design
Flat
Nominal Efficiency
69 %
NEMA Design
N
Ins. Class
B
Nameplate RPM
3,450 RPM
No. of Speeds
1
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Motor Mounting Position
Horizontal
Motor Service Factor
1
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
27 lb
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.0/2.0 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Shaft Rotation CW/CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.