Zoro Homepage
This item is Discontinued.
Leeson 3-Phase General Purpose Motor, 2 HP, 230/460V AC Voltage, 56H Frame, 1,745 Nameplate RPM E116756.00

3-Phase General Purpose Motor, 2 HP, 230/460V AC Voltage, 56H Frame, 1,745 Nameplate RPM (Discontinued)

  • Mfr # E116756.00
  • Zoro # G2035078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E116756.00
Zoro #
G2035078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.