Zoro Homepage

GP Motor, Cap-Strt, 1 HP, 115/208-230 V

  • Mfr # 056C17F5323

  • Zoro # G9181925


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Length Less Shaft
10 3/4 in
Overall Length
12 13/16 in
Nameplate RPM
1,725 RPM
Standards
CE, CSA, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17F5323
Zoro #
G9181925
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
12 13/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.4/6.8-6.7 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.