Zoro Homepage

GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56

  • Mfr # 5KCR48WN6066

  • Zoro # G1735151


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,101-1,200
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR48WN6066
Zoro #
G1735151
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 13/16 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
3/4 hp
RPM Range
1,101-1,200
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
10.6/5.3 A
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Ins. Class
B
Hz
60 Hz
Motor Mounting Position
All Angle
RPM Group
1101-1200
Motor Shaft Design
Keyed
Motor Bearings
Ball
No. of Speeds
1
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Nominal Efficiency
66 %
Motor Frame Material
Steel
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Weight
44 lb
NEMA Design
L
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.6/5.3 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.