Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B

  • Mfr # 056T11G15518

  • Zoro # G0981172


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11G15518
Zoro #
G0981172
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
12 5/64 in
Overall Length
13 9/16 in
Lead Length
18 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Frame
56H
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Frame Material
Rolled steel
Hz
60 Hz
Motor Application
Hazardous Location
Item
Hazardous Location Motor
Voltage Compatibility
208-230/460V AC
Nominal Efficiency
74 %
Motor Service Factor
1.15
Full Load Amps
3.2/1.6 A
Ins. Class
B
NEMA Design
B
Includes
Conduit Box (Unmounted), Leads Through 1 in NPT Nipple
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Duty
Continuous
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Temp. Code
T3B
Standards
UL Listed
Nameplate RPM
1,140 RPM
Weight
33.8 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2/1.6 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.